{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 20.5 mm | |
Coating | uncoated | |
Countersink tip angle | 100 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Norm | Manufacturer’s standard | |
Shank | Parallel shank to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150023 20,5 | |
EAN / GTIN | 4045197959591 | |
Manufacturer number | 150023 20,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Countersink HSS 100° 20,5 mm
on request
In stock
29 pieces in stock
US $ 60.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
254 pieces in stock
US $ 41.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Overall length L | 62 | 63 |
Norm | Manufacturer’s standard | DIN 335 C |
Tool material | HSS | HSS |
Shank ⌀ Ds | 10 | 10 |
Feed f in steel < 500 N/mm2 | 0.16 | 0.16 |
Type of product | Stepped drill and countersink | Stepped drill and countersink |