Die stock, for die ⌀ × height: 25X9mm

Article no.: 149310 25X9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,681 pieces in stock

Select article variation and quantity

for die ⌀ × height (mm) Unit price incl. VAT
  • Standard: EN 22568

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for die ⌀ 25 mm
Height 9 mm
Standard EN 22568
Overall length 210 mm
Number of fastening screws 5
Type of product Die stock, EN 22568

Identification numbers & Classifications

Article number 149310 25X9
EAN / GTIN 4062406219758
Manufacturer number 149310 25X9

Description

Version:

Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

Application:

For direct mounting of solid and adjustable dies to EN 22568.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart