Pin vice 0-1 mm

Article no.: 149160 0-1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,503 pieces in stock

Select article variation and quantity

Capacity □ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity □ 0 mm - 1 mm
Overall length 74 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 149160 0-1
EAN / GTIN 4045197196019
Manufacturer number 149160 0-1

Description

Version:

Serrated brass handle, nickel-plated.
With one collet.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart