{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 8 mm | |
for hand taps DIN 352 | M1 − M12 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 9.5 mm | |
Overall length | 175 mm | |
Type of product | Tap wrenches |
Article number | 148350 1.1/2 | |
EAN / GTIN | 4067263461166 | |
Manufacturer number | 148350 1.1/2 |
This article |
Recommendations |
||
---|---|---|---|
Tap wrench, adjustable strengthened 1.1/2
on request
In stock
2,687 pieces in stock
US $ 19.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
550 pieces in stock
US $ 27.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,768 pieces in stock
US $ 9.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 175 | 175 | 175 |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 2 ;8 | 2 ;8 | 2 ;8 |
for hand taps DIN 352 | M1 − M12 | M1 − M12 | M1 − M12 |
for hand reamer ⌀ DIN 206 | 2.5 ;9.5 | 2.5 ;9.5 | 2.5 ;9.5 |
Type of product | Tap wrenches | Tap wrench | Tap wrench |