Empty case 5

Article no.: 146960 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
505 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for taps M3−M12 Machine taps DIN 371/376
Material Plastic
Type of product Empty case

Identification numbers & Classifications

Article number 146960 5
EAN / GTIN 4045197953230
Manufacturer number 146960 5

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.

Suitable for:

Tap and tapping drill sets.

Downloads & documents

Compare with similar products

This article


Recommendations


Empty case  5

Empty case 5

on request
In stock
505 pieces in stock
US $ 26.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock
US $ 26.36
plus VAT at the current rate Prices plus delivery costs
for taps M3−M12 Machine taps DIN 371/376 Machine taps DIN 371/376
Material Plastic Plastic
Type of product Empty case Empty case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart