GARANT Master Tap through hole machine taps M3-12

Article no.: 146435 M3-12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 371; DIN 376

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Tap
    Thread type M
    Flank angle 60 degrees
    Standard DIN 371; DIN 376
    Colour ring green
    Type of product Tap

    Identification numbers & Classifications

    Article number 146435 M3-12
    EAN / GTIN 4045197953254
    Manufacturer number 146435 M3-12

    Application Table

    Alu plastics
    N
    30
    Aluminium (short chipping)
    N
    35
    Alu > 10% Si
    N
    20
    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    10
    INOX > 900 N/mm²
    M
    8
    GG(G)
    K
    20
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    When the case is opened, the tools raise up vertically and can easily be selected.
    Consisting of machine taps M3; M4; M5; M6; M8; M10; M12.

    Content:

    1 pc. each machine tap M3 – M12 No. 132721

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    GARANT Master Tap through hole machine taps  M3-12

    GARANT Master Tap through hole machine taps M3-12

    on request
    In stock
    23 pieces in stock
    US $ 335.80
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    56 pieces in stock
    US $ 350.81
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    370 pieces in stock
    US $ 121.58
    plus VAT at the current rate Prices plus delivery costs
    Coating AlTiX vaporised
    Colour ring green green green
    Flank angle 60 60 60
    Thread type M M M
    Standard DIN 371 ;DIN 376 DIN 371 ;DIN 376 DIN 371 ;DIN 376
    Series Master Tap Master Tap
    Type of product Tap Tap Tap

    Suitable products

    Spare parts

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart