UNF thread cutting set in a plastic case, for UNF unified fine threads: UNF1/4-3/4

Article no.: 145965 UNF1/4-3/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

for UNF unified fine threads Unit price incl. VAT

Availability

  • Thread type: UNF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type UNF
Flank angle 60 degrees
for UNF unified fine threads 1/4 UNF - 3/4 UNF
Type of product Die

Identification & Classification

Article number 145965 UNF1/4-3/4
EAN / GTIN 4045197878588
Manufacturer number 145965 UNF1/4-3/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy plastic case with carrying handle and 2 catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. For more detailed descriptions of the content see individual products.

Application:

For UNF unified fine threads ASME−B1.1.

Content:

1 set each hand tap No. 130750: Size 1/4; 5/16; 3/8; 7/16; 1/2; 5/8; 3/4
1 each die No. 142620: Size 1/4; 5/16; 3/8; 7/16; 1/2; 5/8; 3/4
1 each adjustable tap wrench No. 148410: Size 1.1/2; 2; 4
1 each die stock No. 149310: Size 20×7; 25×9; 30×11; 38×10; 45×14
1 screwdriver No. 664122: Size 5.5

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart