Die, UNC: 1.1/2-6

Article no.: 142520 1.1/2-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: 2A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1.1/2-6 UNC
Thread type UNC
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class 2A
Threads per inch 6
Thread ⌀ 38.1 mm
External ⌀ 75 mm
Height 30 mm
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 142520 1.1/2-6
EAN / GTIN 4062406224172
Manufacturer number 142520 1.1/2-6

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart