Die G2.3/4

Article no.: 142060 G2.3/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 382

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G2,3/4
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard DIN 382
Threads per inch 11
Thread ⌀ 81.53 mm
Width across flats 115 mm
Height 22 mm
Tolerance class A
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 142060 G2.3/4
EAN / GTIN 4062406224141
Manufacturer number 142060 G2.3/4

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
CuZn
N
Oil
 
dry
 

Description

Version:

Hexagon die without tapered lead chamfer; for re-cutting.

Application:

For Whitworth parallel pipe threads DIN ISO 228/1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart