Die G1.1/2

Article no.: 142050 G1.1/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: EN 24231

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1.1/2
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard EN 24231
Threads per inch 11
Thread ⌀ 47.8 mm
External ⌀ 90 mm
Height 22 mm
Tolerance class A
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 142050 G1.1/2
EAN / GTIN 4062406235987
Manufacturer number 142050 G1.1/2

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Application:

For Whitworth parallel pipe threads DIN ISO 228/1

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart