{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | W3/4 | |
Thread type | BSW | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
External ⌀ | 45 mm | |
Height | 18 mm | |
Tolerance class | medium | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 141550 W3/4 | |
EAN / GTIN | 4045197084552 | |
Manufacturer number | 141550 W3/4 |