Die W3/16

Article no.: 141550 W3/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

BSW Unit price incl. VAT
  • Thread type: BSW
  • Flank angle: 55
  • Tool material: HSS
  • Standard: EN 22568

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size W3/16
    Thread type BSW
    Flank angle 55 degrees
    Tool material HSS
    Standard EN 22568
    Threads per inch 24
    Thread ⌀ 4.76 mm
    External ⌀ 20 mm
    Height 7 mm
    Tolerance class medium
    Cutting direction right-hand
    Type of product Die

    Identification numbers & Classifications

    Article number 141550 W3/16
    EAN / GTIN 4045197084460
    Manufacturer number 141550 W3/16

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

    Application:

    For Whitworth threads to BSW standard BS84 in the tolerance field “medium”.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart