Die HSS-E, MF: 12X1,25

Article no.: 141055 12X1,25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12×1.25
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.25 mm
External ⌀ 38 mm
Height 10 mm
Type of product Die

Identification numbers & Classifications

Article number 141055 12X1,25
EAN / GTIN 4045197301833
Manufacturer number 141055 12X1,25

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
2 turns lead chamfer. Lapped and nitrided, rake approx. 15°. For stainless and high-tensile steels.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS-E, MF: 12X1,25

Die HSS-E, MF: 12X1,25

on request
In stock
10 pieces in stock
US $ 129.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 57.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock
US $ 87.79
plus VAT at the current rate Prices plus delivery costs
External ⌀ 38 mm 38 mm 38 mm
Flank angle 60 degrees 60 degrees 60 degrees
Thread type MF MF MF
Height 10 mm 10 mm 10 mm
Tool material HSS E HSS HSS E
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart