{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×0.75 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 0.75 mm | |
External ⌀ | 25 mm | |
Height | 9 mm | |
Type of product | Die |
Article number | 141050 8X0,75 | |
EAN / GTIN | 4045197084002 | |
Manufacturer number | 141050 8X0,75 |
This article |
Recommendations |
||
---|---|---|---|
Die HSS, MF: 8X0,75
on request
In stock
Available in 3-4 working days
32 pieces in stock
32 pieces available in 3-4 working days
US $ 36.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
US $ 81.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
50 pieces in stock
50 pieces available in 3-4 working days
US $ 54.89
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 25 mm | 25 mm | 25 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread size | M8×0.75 | M8×0.75 | M8×0.75 |
Cutting direction | right-hand | right-hand | right-hand |
Pitch | 0.75 mm | 0.75 mm | 0.75 mm |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die |