{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M27 | |
Thread type | M-LH | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | left-hand | |
Pitch | 3 mm | |
External ⌀ | 65 mm | |
Height | 25 mm | |
Type of product | Die |
Article number | 140620 M27 | |
EAN / GTIN | 4062406221812 | |
Manufacturer number | 140620 M27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Die Left-hand thread, M-LH: M27
on request
Available in 6-8 weeks
0 pieces in stock
US $ 250.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
14 pieces in stock
14 pieces available in 3-4 working days
US $ 122.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 357.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 249.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
30 pieces in stock
30 pieces available in 3-4 working days
US $ 136.29
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm |
Thread type | M-LH | M | M | M | M |
Thread size | M27 | M27 | M27 | M27 | M27 |
Height | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Tool material | HSS | HSS | HSS E | HSS E | HSS |
Type of product | Die | Die | Die | Die | Die |