{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 0.7 mm | |
External ⌀ | 20 mm | |
Height | 5 mm | |
Type of product | Die |
Article number | 140460 M4 | |
EAN / GTIN | 4062406233334 | |
Manufacturer number | 140460 M4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Die, M: M4
on request
In stock
265 pieces in stock
US $ 37.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
567 pieces in stock
US $ 33.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 55.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
264 pieces in stock
US $ 54.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 73.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,226 pieces in stock
US $ 16.57
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Height | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | left-hand | right-hand |
Tool material | HSS E | HSS | HSS | HSS E | HSS | HSS |
Type of product | Die | Die | Die | Die | Die | Die |