Die, M: M3

Article no.: 140460 M3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
294 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M3
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.5 mm
External ⌀ 20 mm
Height 5 mm
Type of product Die

Identification numbers & Classifications

Article number 140460 M3
EAN / GTIN 4062406233310
Manufacturer number 140460 M3

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

Downloads & documents

Compare with similar products

This article


Recommendations


Die, M: M3

Die, M: M3

on request
In stock
294 pieces in stock
US $ 38.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
298 pieces in stock
US $ 33.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock
US $ 58.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
211 pieces in stock
US $ 56.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 78.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,196 pieces in stock
US $ 16.57
plus VAT at the current rate Prices plus delivery costs
External ⌀ 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Thread size M3 M3 M3 M3 M3 M3
Height 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm
Cutting direction right-hand right-hand right-hand right-hand left-hand right-hand
Tool material HSS E HSS HSS HSS E HSS HSS
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6e DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die Die Die

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart