{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6e | |
Cutting direction | right-hand | |
Pitch | 1.75 mm | |
External ⌀ | 38 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 140350 M12 | |
EAN / GTIN | 4045197083418 | |
Manufacturer number | 140350 M12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Die 6e, M: M12
on request
In stock
15 pieces in stock
US $ 91.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
477 pieces in stock
US $ 35.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
236 pieces in stock
US $ 96.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 121.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,177 pieces in stock
US $ 29.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
173 pieces in stock
US $ 64.75
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Tool material | HSS | HSS | HSS E | HSS | HSS | HSS E |
Pitch | 1.75 mm | 1.75 mm | 1.75 mm | 1.75 mm | 1.75 mm | 1.75 mm |
Tolerance class | DIN 13 6e | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die | Die | Die | Die |