{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M24 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 3 mm | |
External ⌀ | 55 mm | |
Height | 22 mm | |
Type of product | Die |
Article number | 140330 M24 | |
EAN / GTIN | 4062406233280 | |
Manufacturer number | 140330 M24 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Die 6g M24
on request
In stock
34 pieces in stock
US $ 66.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 67.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 212.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 239.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 143.96
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 55 | 55 | 55 | 55 | 55 |
Thread size | M24 | M24 | M24 | M24 | M24 |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand | left-hand | right-hand |
Tool material | HSS | HSS | HSS E | HSS | HSS E |
Pitch | 3 | 3 | 3 | 3 | 3 |
Type of product | Die | Die | Die | Die | Die |