GARANT Master TM plain shank thread mill 2×D 1/2-13

Article no.: 139732 1/2-13
New product
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock
10 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC; UNC-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA to h6
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master TM
Thread size 1/2-13 UNC
Coating AlTiN
Thread type UNC; UNC-LH
Flank angle 60 degrees
Tool material Solid carbide
Shank DIN 6535 HA to h6
Through-coolant yes
Cutting direction left-hand
Thread pitch 1.954 mm
Threads per inch 13
Nominal ⌀ DC 9.95 mm
Flute length Lc 26.31 mm
Shank length Ls 43.1 mm
Overall length L 82 mm
Shank ⌀ Ds 10 mm
No. of teeth Z 6
Feed fz in steel < 750 N/mm2 0.09 mm
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Spacing of the cutters unequal spacing
Thread ⌀ 12.7 mm
Shank tolerance h6
Number of clamping slots 6
Colour ring green
Internal/external application Internal
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139732 1/2-13
EAN / GTIN 4067263129011
Manufacturer number 139732 1/2-13

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 50 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • The latest generation of AlTiN-based HiPIMS coating.
  • Corrected thread profile for avoidance of profile distortions.

Application:

For UNC unified coarse threads ASME-B1.1.

Note:

HB and HE shanks are available at the same price as HA
Order HB shank: with No. 139732 + 129100 HB
Order HE shank: with No. 139732 + 129100 HE

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart