{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master TM | |
Thread size | 7/8-14 UNF | |
Coating | TiAlN | |
Thread type | UNF; UNF-LH | |
Flank angle | 60 degrees | |
Tool material | solid carbide | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | yes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Nominal ⌀ DC | 15.95 mm | |
Flute length Lc | 46.17 mm | |
Shank length Ls | 48 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 16 mm | |
No. of teeth Z | 6 | |
Feed fz in steel < 750 N/mm2 | 0.14 mm | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Thread ⌀ | 22.23 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread profile | Full profile | |
Type of product | thread milling cutter |
Article number |
139727 7/8-14
Copy |
|
EAN / GTIN |
4062406058111
Copy |
|
Manufacturer number |
139727 7/8-14
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |