This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plain shank thread mill 2×D, TiAlN, G: G1/4

Article no.: 139720 G1/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G; G-LH
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/4
Coating TiAlN
Thread type G; G-LH
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA with h6
Thread pitch 1.337 mm
Threads per inch 19
Nominal ⌀ DC 10.92 mm
Shank length Ls 48 mm
Overall length L 100 mm
Shank ⌀ Ds 16 mm
Neck ⌀ D1 15.5 mm
Programming value for countersink L1 28.5 mm
No. of teeth Z 4
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Feed fz in steel < 1100 N/mm2 0.06 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Internal/external application Inner
Hole ⌀ 10.92 mm
Thread depth 26.32 mm

Identification numbers & Classifications

Article number 139720 G1/4
Manufacturer number 139720 G1/4

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads, (ensure stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.

Advantage:

Countersinking and thread milling in one operation!

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 139715

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart