{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master TM | |
Thread size | G1/4 | |
Coating | TiAlN | |
Thread type | G; G-LH | |
Flank angle | 55 degrees | |
Tool material | Solid carbide | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Nominal ⌀ DC | 9.95 mm | |
Flute length Lc | 27.41 mm | |
Shank length Ls | 40 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 10 mm | |
No. of teeth Z | 6 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
For use with external threads | up to 2×D for bolt threads | |
Spacing of the cutters | unequal spacing | |
Feed fz in steel < 750 N/mm2 | 0.1 mm | |
Thread profile | Full profile | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal and external | |
Thread depth | 27.41 mm | |
Type of product | thread milling cutter |
Article number | 139705 G1/4 | |
EAN / GTIN | 4045197957702 | |
Manufacturer number | 139705 G1/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |