{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1 mm | |
Nominal ⌀ DC | 4.8 mm | |
Flute length Lc | 12.5 mm | |
Shank length Ls | 36 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 6 mm | |
Through-coolant | no | |
No. of teeth Z | 3 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 900 N/mm2 | 0.02 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 12.5 mm | |
Type of product | thread milling cutter |
Article number | 139651 M6 | |
EAN / GTIN | 4045197777348 | |
Manufacturer number | 139651 M6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Plain shank thread mill 2×D M6
on request
In stock
44 pieces in stock
US $ 198.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 224.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
121 pieces in stock
US $ 271.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 475.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 55 | 40 | 59 | 59 |
Internal/external application | Internal | Internal | Internal | Internal |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 4.8 | 4.9 | 4.8 | 4.68 |
Shank ⌀ Ds | 6 | 5 | 6 | 8 |
Type of product | thread milling cutter | thread milling cutter | thread milling cutter | thread milling cutter |