GARANT Diabolo solid carbide end cutting thread mill 2×D, TiAlN, G: G1/4

Article no.: 139527 G1/4
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock
46 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G; BSP
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • Number of cutting edges Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/4
Coating TiAlN
Thread type G; BSP
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA with h6
Number of cutting edges Z 4
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Cutting direction left-hand
Thread pitch 1.337 mm
Threads per inch 19
Cutting edge ⌀ DC 9.8 mm
Cutter length lc 4.5 mm
Overhang L1 30 mm
Shank length Ls 40.5 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Neck ⌀ D1 7.74 mm
Programming radius 4.9 mm
Feed f z in steel < 65 HRC 0.01 mm
Shank tolerance h6
Number of clamping slots 4
Internal/external application Internal
Thread depth 30
Type of product Drill thread milling cutters

Identification numbers & Classifications

Article number 139527 G1/4
EAN / GTIN 4067263118107
Manufacturer number 139527 G1/4

Application Table

Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
45
Steel < 60 HRC
H
40
Steel < 65 HRC
H
35
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
45
wet maximum
 
Air
 

Description

Version:

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative centre cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections).

Note:

Always use with cooling lubricant emulsion. (Fat content min 8%). In the case of steels >45 HRC can only be used with compressed air!
HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139527 + 129100 HB.
Order HE shank: with No. 139527 + 129100 HE.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart