{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/2 | |
Coating | TiAlN | |
Thread type | G; BSP | |
Flank angle | 55 degrees | |
Tool material | Solid carbide | |
Shank | DIN 6535 HA with h6 | |
Number of cutting edges Z | 4 | |
Through-coolant | yes | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Countersink angle | 90 degrees | |
Cutting direction | left-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Cutting edge ⌀ DC | 15.7 mm | |
Cutter length lc | 6 mm | |
Overhang L1 | 47 mm | |
Shank length Ls | 51.2 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 16 mm | |
Neck ⌀ D1 | 12.92 mm | |
Programming radius | 7.85 mm | |
Feed f z in steel < 65 HRC | 0.01 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Internal/external application | Internal | |
Thread depth | 47 | |
Type of product | Drill thread milling cutters |
Article number | 139527 G1/2 | |
EAN / GTIN | 4067263118091 | |
Manufacturer number | 139527 G1/2 |