GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM 2-64

Article no.: 139495 2-64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Tolerance class: 2BX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating TiAlN
    Thread type UNF
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 2174
    Tolerance class 2BX
    Taper lead form E
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.399 mm
    Threads per inch 64
    Thread ⌀ 2.18 mm
    Overall length L 45 mm
    Shank ⌀ Ds 2.8 mm
    Shank square □ 2.1 mm
    Tapping hole ⌀ guide value 2 mm
    Number of clamping slots 3
    Number of cutting edges Z 3
    Thread depth 6.54 mm
    Series Master Form
    Type of product Fluteless tap

    Identification numbers & Classifications

    Article number 139495 2-64
    EAN / GTIN 4062406706920
    Manufacturer number 139495 2-64

    Application Table

    Aluminium (short chipping)
    N
    38
    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    35
    Steel < 900 N/mm²
    P
    27
    Steel < 1100 N/mm²
    P
    18
    Steel < 1400 N/mm²
    P
    12
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    7
    CuZn
    N
    22
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
    • Optimised polygon geometry for a lower torque.
    • Multi-layer HIPIMS coating for high wear resistance.
    • HSS-E-PM substrate for exceptional process reliability.

    DIN 2174 (≈ DIN 371 ≤ 3/8; ≈ DIN 376 ≥ 7/16).
    Form E (lead-in 1.5 – 2 turns). For deep threads with short lead-in. The thread is tapped almost to the bottom of the hole.

    Application:

    For UNF unified fine threads ASME−B1.1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart