{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiAlN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Tolerance class | 2BX | |
Taper lead form | E | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.587 mm | |
Threads per inch | 16 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ guide value | 8.8 mm | |
Number of clamping slots | 6 | |
Number of cutting edges Z | 6 | |
Thread depth | 28.59 mm | |
Series | Master Form | |
Type of product | Fluteless tap |
Article number | 139485 3/8-16 | |
EAN / GTIN | 4062406707088 | |
Manufacturer number | 139485 3/8-16 |