{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/4 | |
Coating | TiN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2189 | |
Tolerance class | ISO 228 X | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 13.16 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ guide value | 12.55 mm | |
Number of clamping slots | 6 | |
Colour ring | blue | |
Number of cutting edges Z | 6 | |
Thread depth | 39.48 mm | |
Type of product | Fluteless tap |
Article number | 139400 G1/4 | |
EAN / GTIN | 4045197509611 | |
Manufacturer number | 139400 G1/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Fluteless machine tap with oil grooves HSS-E-PM G1/4
on request
In stock
49 pieces in stock
US $ 199.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 107.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 199.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 221.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 178.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 3 | 6 | 8 | 8 |
Coating | TiN | TiAlN | TiAlN | TiAlN | TiAlN |
Flank angle | 55 | 55 | 55 | 55 | 55 |
Overall length L | 100 | 100 | 100 | 100 | 100 |
Shank square □ | 9 | 9 | 9 | 9 | 9 |
Tolerance class | ISO 228 X | ISO 228 X | ISO 228 X | ISO 228 X | ISO 228 X |
Type of product | Fluteless tap | Fluteless tap | Fluteless tap | Fluteless tap | Fluteless tap |