{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/2 | |
Coating | TiN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2189 | |
Tolerance class | ISO 228 X | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 20.96 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ guide value | 20.05 mm | |
Number of clamping slots | 6 | |
Colour ring | blue | |
Number of cutting edges Z | 6 | |
Thread depth | 62.88 mm | |
Type of product | Fluteless tap |
Article number | 139400 G1/2 | |
EAN / GTIN | 4045197509635 | |
Manufacturer number | 139400 G1/2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Fluteless machine tap with oil grooves HSS-E-PM G1/2
on request
In stock
7 pieces in stock
US $ 345.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 175.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 345.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 326.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 258.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 6 | 7 | 6 | 8 | 8 |
Coating | TiN | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | blue | green | yellow | blue | blue |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E PM | HSS E PM |
Tolerance class | ISO 228 X | ISO 228 X | ISO 228 X | ISO 228 X | ISO 228 X |
Thread depth | 62.88 | 62.88 | 62.88 | 62.88 | 62.88 |
Shank ⌀ Ds | 16 | 16 | 16 | 16 | 16 |