Fluteless machine tap with oil grooves HSS-E-PM G1/4

Article no.: 139395 G1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/4
Coating TiAlN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 2189
Tolerance class ISO 228 X
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.337 mm
Threads per inch 19
Thread ⌀ 13.16 mm
Overall length L 100 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ guide value 12.55 mm
Number of clamping slots 6
Colour ring yellow
Number of cutting edges Z 6
Thread depth 39.48 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139395 G1/4
EAN / GTIN 4045197705877
Manufacturer number 139395 G1/4

Application Table

Alu plastics
N
42
Aluminium (short chipping)
N
42
Alu > 10% Si
N
28
Steel < 500 N/mm²
P
32
Oil
 
wet maximum
 

Description

Version:

DIN 2189 (≈ DIN 5156). With oil grooves; optimum lubrication effect even in deeper threads.
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.
Special TiAlN coating, highly suitable for aluminium alloys.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap with oil grooves HSS-E-PM G1/4

Fluteless machine tap with oil grooves HSS-E-PM G1/4

on request
In stock
5 pieces in stock
US $ 199.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 199.00
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 107.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 221.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 178.82
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 6 6 3 8 8
Coating TiAlN TiN TiAlN TiAlN TiAlN
Flank angle 55 55 55 55 55
Overall length L 100 100 100 100 100
Shank square □ 9 9 9 9 9
Tolerance class ISO 228 X ISO 228 X ISO 228 X ISO 228 X ISO 228 X
Type of product Fluteless tap Fluteless tap Fluteless tap Fluteless tap Fluteless tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart