Fluteless machine tap with oil grooves HSS-E-PM G1/2

Article no.: 139395 G1/2
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/2
Coating TiAlN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 2189
Tolerance class ISO 228 X
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 20.96 mm
Overall length L 125 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ guide value 20.05 mm
Number of clamping slots 6
Colour ring yellow
Number of cutting edges Z 6
Thread depth 62.88 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139395 G1/2
EAN / GTIN 4045197705891
Manufacturer number 139395 G1/2

Application Table

Alu plastics
N
42
Aluminium (short chipping)
N
42
Alu > 10% Si
N
28
Steel < 500 N/mm²
P
32
Oil
 
wet maximum
 

Description

Version:

DIN 2189 (≈ DIN 5156). With oil grooves; optimum lubrication effect even in deeper threads.
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.
Special TiAlN coating, highly suitable for aluminium alloys.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap with oil grooves HSS-E-PM G1/2

Fluteless machine tap with oil grooves HSS-E-PM G1/2

on request
Subsequent delivery
0 pieces in stock
US $ 345.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 345.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 175.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 326.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 258.67
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 6 6 7 8 8
Coating TiAlN TiN TiAlN TiAlN TiAlN
Colour ring yellow blue green blue blue
Tool material HSS E PM HSS E PM HSS E HSS E PM HSS E PM
Tolerance class ISO 228 X ISO 228 X ISO 228 X ISO 228 X ISO 228 X
Thread depth 62.88 62.88 62.88 62.88 62.88
Shank ⌀ Ds 16 16 16 16 16

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart