{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 3X 6GX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ guide value | 9.35 mm | |
Thread ⌀ | 10 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Fluteless tap |
Article number | 139192 M10 | |
EAN / GTIN | 4045197446886 | |
Manufacturer number | 139192 M10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Fluteless machine tap with oil grooves HSS-E Form C 6GX M10
on request
In stock
75 pieces in stock
US $ 71.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
167 pieces in stock
US $ 113.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 64.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 113.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | TiAlN |
Thread ⌀ | 10 mm | 10 mm | 10 mm | 10 mm |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Standard | DIN 2174 | DIN 2174 | DIN 2174 | DIN 2174 |
Shank square □ | 8 mm | 8 mm | 8 mm | 8 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | Fluteless tap | Fluteless tap | Fluteless tap | Fluteless tap |