{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M2 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 3X 6GX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.4 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ guide value | 1.85 mm | |
Thread ⌀ | 2 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 3 mm | |
Type of product | Fluteless tap |
Article number | 139142 M2 | |
EAN / GTIN | 4045197446626 | |
Manufacturer number | 139142 M2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Fluteless machine tap without oil grooves HSS-E 6GX, TiAlN, M: M2
on request
In stock
Available in 3-4 working days
156 pieces in stock
156 pieces available in 3-4 working days
US $ 42.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
36 pieces in stock
36 pieces available in 3-4 working days
US $ 68.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
85 pieces in stock
85 pieces available in 3-4 working days
US $ 48.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
41 pieces in stock
41 pieces available in 3-4 working days
US $ 70.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread size | M2 | M2 | M2 | M2 |
Through-coolant | no | no | no | no |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E | HSS E PM | HSS E | HSS E PM |
Thread depth | 3 mm | 3 mm | 6 mm | 6 mm |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | up to 1.5×D for blind holes; up to 1.5×D for through holes | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes |
Shank ⌀ Ds | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm |