{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M1 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 1X 4HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.25 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 2.5 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ guide value | 0.9 mm | |
Thread ⌀ | 1 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 1.5 mm | |
Type of product | Fluteless tap |
Article number | 139132 M1 | |
EAN / GTIN | 4045197446442 | |
Manufacturer number | 139132 M1 |
This article |
Recommendations |
|
---|---|---|
Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M1
on request
In stock
38 pieces in stock
US $ 77.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 124.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN |
Thread standard | DIN 13 | DIN 13 |
Thread pitch | 0.25 mm | 0.25 mm |
Shank square □ | 2.1 mm | 2.1 mm |
Tool material | HSS E | HSS E PM |
Thread depth | 1.5 mm | 1.5 mm |
Shank ⌀ Ds | 2.5 mm | 2.5 mm |