{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/8-18 NPT | |
Coating | TiAlN | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | Manufacturer’s standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 15 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ A | 9/16 inch | |
Tapping hole ⌀ B | 14.1 mm | |
Thread gauge ⌀ Dmax + 0.05 | 14.8 mm | |
Tapping hole minimum depth | 17.6 mm | |
Thread ⌀ | 17.055 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | red | |
Number of cutting edges Z | 4 | |
Thread depth | 32.7 mm | |
Type of product | Tap |
Article number | 138100 3/8-18 | |
EAN / GTIN | 4045197080431 | |
Manufacturer number | 138100 3/8-18 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Machine tap HSS-E-PM 3/8-18
on request
In stock
22 pieces in stock
US $ 145.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 121.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 136.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 79.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 | 60 | 60 | 60 |
Threads per inch | 18 | 18 | 18 | 18 |
Overall length L | 100 | 110 | 110 | 100 |
Thread pitch | 1.411 | 1.411 | 1.411 | 1.587 |
Tapping hole minimum depth | 17.6 | 17.6 | 17.6 | 17.6 |
Shank square □ | 9 | 9 | 9 | 9 |
Shank ⌀ Ds | 12 | 12 | 12 | 12 |