HOLEX Clever Tap machine tap HSS-E 3/8-18

Article no.: 138095 3/8-18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

NPT Unit price incl. VAT
  • Thread type: NPT
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: Works standard
  • Thread standard: ANSI B 1.20.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/8-18 NPT
Coating uncoated
Thread type NPT
Flank angle 60 degrees
Tool material HSS E
Standard Works standard
Thread standard ANSI B 1.20.1
Taper lead form C
Taper ratio 1:16
Helix angle 15 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling Blind hole; Through hole
Cutting direction right-hand
Thread pitch 1.587 mm
Threads per inch 18
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ A 9/16 inch
Tapping hole ⌀ B 14.1 mm
Thread gauge ⌀ Dmax + 0.05 14.8 mm
Tapping hole minimum depth 17.6 mm
Thread ⌀ 9.53 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 28.56 mm
Series CleverTap
Type of product Taps

Identification numbers & Classifications

Article number 138095 3/8-18
EAN / GTIN 4067263162506
Manufacturer number 138095 3/8-18

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Application:

Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole.

Recommendation:

Tapping hole ⌀ A:
Pre-drill a plain hole, do not use a reamer.
Tapping hole ⌀ B:

Pre-drill a plain hole then ream it using a 1:16 taper reamer (see No. 162650). The taper bore ⌀ can then be checked laterally by reference to the Dmax check dimension (see table). Variant B for drilling the tapping hole offers the best process reliability for the tapping operation.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap HSS-E 3/8-18

HOLEX Clever Tap machine tap HSS-E 3/8-18

on request
In stock
7 pieces in stock
US $ 79.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 145.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 121.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 136.41
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 60 60 60
Threads per inch 18 18 18 18
Overall length L 100 100 110 110
Thread pitch 1.587 1.411 1.411 1.411
Tapping hole minimum depth 17.6 17.6 17.6 17.6
Shank square □ 9 9 9 9
Shank ⌀ Ds 12 12 12 12

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart