{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/4-14 NPT | |
Coating | uncoated | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | Works standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 15 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 20 mm | |
Shank square □ | 16 mm | |
Tapping hole ⌀ A | 23.3 mm | |
Tapping hole ⌀ B | 22.7 mm | |
Thread gauge ⌀ Dmax + 0.05 | 23.67 mm | |
Tapping hole minimum depth | 23 mm | |
Thread ⌀ | 26.568 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 5 | |
Colour ring | without | |
Number of cutting edges Z | 5 | |
Thread depth | 51.3 mm | |
Series | CleverTap | |
Type of product | Taps |
Article number | 138095 3/4-14 | |
EAN / GTIN | 4067263162520 | |
Manufacturer number | 138095 3/4-14 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap HSS-E 3/4-14
on request
In stock
16 pieces in stock
US $ 173.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 347.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 290.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 367.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C | C | C |
Number of clamping slots | 5 | 5 | 5 | 4 |
Flank angle | 60 | 60 | 60 | 60 |
Tapping hole ⌀ B | 22.7 | 22.7 | 22.7 | 22.7 |
Standard | Works standard | Manufacturer’s standard | DIN 374 | Manufacturer’s standard |
Tool material | HSS E | HSS E PM | HSS E | HSS E PM |
Type of product | Taps | Tap | Tap | Tap |