{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 5/8-18 UNF | |
Coating | TiN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 15.88 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 14.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 39.7 mm | |
Type of product | Tap |
Article number | 138050 5/8-18 | |
EAN / GTIN | 4062406374969 | |
Manufacturer number | 138050 5/8-18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 5/8-18
on request
In stock
9 pieces in stock
US $ 44.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 91.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 91.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread pitch | 1.411 | 1.411 | 1.411 |
Through-coolant | no | no | no |
Tapping hole ⌀ | 14.5 | 14.5 | 14.5 |
Cutting direction | right-hand | right-hand | right-hand |
Helix angle | 40 | 45 | 40 |
Thread depth | 39.7 | 39.7 | 39.7 |
Application for type of drilling | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |