GARANT Master Tap machine tap HSS-E-PM 3/4-16

Article no.: 138010 3/4-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 3/4-16 UNF
Coating AlTiX
Thread type UNF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Tolerance class 2BX
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.587 mm
Threads per inch 16
Thread ⌀ 19.05 mm
Overall length L 110 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 17.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 47.63 mm
Type of product Tap

Identification numbers & Classifications

Article number 138010 3/4-16
EAN / GTIN 4045197901811
Manufacturer number 138010 3/4-16

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap Universal tap, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM 3/4-16

GARANT Master Tap machine tap HSS-E-PM 3/4-16

on request
In stock
36 pieces in stock
US $ 122.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 122.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 72.09
plus VAT at the current rate Prices plus delivery costs
Colour ring green blue green
Flank angle 60 60 60
Thread ⌀ 19.05 19.05 19.05
Tapping hole ⌀ 17.5 17.5 17.5
Cutting direction right-hand right-hand right-hand
Thread depth 47.63 47.63 47.63
Application for type of drilling up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2.5×D for blind holes

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart