{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 1/4-28 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 15.9 mm | |
Type of product | Tap |
Article number | 138007 1/4-28 | |
EAN / GTIN | 4062406210212 | |
Manufacturer number | 138007 1/4-28 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNF: 1/4-28
on request
In stock
63 pieces in stock
US $ 28.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 25.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
US $ 36.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 46.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 12.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
US $ 13.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread size | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF | 1/4-28 UNF |
Through-coolant | no | no | no | no | no | no |
Tapping hole ⌀ | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Standard | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tolerance class | 2BX | 2BX | 2BX | 2BX | 2B | 2B |
Series | Master Tap | Master Tap | Master Tap | Master Tap | Pro Tap | Pro Tap |