{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 1/2-20 UNF | |
Coating | TiAlN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 12.7 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 11.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 31.75 mm | |
Type of product | Tap |
Article number | 138007 1/2-20 | |
EAN / GTIN | 4062406210250 | |
Manufacturer number | 138007 1/2-20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM 1/2-20
on request
In stock
10 pieces in stock
US $ 53.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 53.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 35.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | TiAlN | AlTiX | TiN |
Flank angle | 60 | 60 | 60 |
Shank square □ | 7 | 7 | 7 |
Application for type of drilling | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |
Type of product | Tap | Tap | Tap |