{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 9/16-18 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 14.29 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.9 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 35.72 mm | |
Type of product | Taps |
Article number | 138004 9/16-18 | |
EAN / GTIN | 4067263162452 | |
Manufacturer number | 138004 9/16-18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 9/16-18
on request
In stock
45 pieces in stock
US $ 32.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 38.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 231.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 249.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 239.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 | 3 | 3 | 3 |
Threads per inch | 18 | 18 | 18 | 18 | 18 |
Shank square □ | 9 | 9 | 9 | 9 | 9 |
Cutting direction | right-hand | right-hand | right-hand | left-hand | right-hand |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Application for type of drilling | up to 2.5×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes |
Type of product | Taps | Tap | Tap | Tap | Tap |