HOLEX Clever Tap machine tap 5/16-24

Article no.: 138004 5/16-24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverTap
Thread size 5/16-24 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Tolerance class 2B
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 7.94 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.9 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 19.85 mm
Type of product Taps

Identification numbers & Classifications

Article number 138004 5/16-24
EAN / GTIN 4067263162414
Manufacturer number 138004 5/16-24

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
HSS-E

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  5/16-24

HOLEX Clever Tap machine tap 5/16-24

on request
In stock
35 pieces in stock
US $ 15.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
US $ 19.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 152.86
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 165.65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 157.84
plus VAT at the current rate Prices plus delivery costs
Taper lead form C C C C C
Number of cutting edges Z 3 3 3 3 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Coating uncoated uncoated uncoated uncoated TiN
Tool material HSS E HSS E HSS E HSS E HSS E
Thread depth 19.85 15.86 19.85 19.85 19.85
Application for type of drilling up to 2.5×D for blind holes up to 2×D for blind holes up to 2×D for blind holes up to 2×D for blind holes up to 2×D for blind holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart