{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 3/8-24 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 9.53 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 8.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 23.83 mm | |
Type of product | Taps |
Article number | 138004 3/8-24 | |
EAN / GTIN | 4067263162421 | |
Manufacturer number | 138004 3/8-24 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Clever Tap machine tap 3/8-24
on request
In stock
116 pieces in stock
US $ 17.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 19.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 162.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 174.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 165.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C | C | C | C |
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Threads per inch | 24 | 24 | 24 | 24 | 24 |
Thread ⌀ | 9.53 | 9.53 | 9.525 | 9.525 | 9.525 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Thread depth | 23.83 | 19.06 | 23.83 | 23.83 | 23.83 |