{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 1/4-28 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 15.9 mm | |
Type of product | Taps |
Article number | 138004 1/4-28 | |
EAN / GTIN | 4067263162407 | |
Manufacturer number | 138004 1/4-28 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 1/4-28
on request
In stock
5 pieces in stock
US $ 10.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
US $ 17.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 152.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 165.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 157.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C | C | C | C |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Through-coolant | no | no | no | no | no |
Standard | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank square □ | 5.5 | 5.5 | 5.5 | 5.5 | 5.5 |
Tolerance class | 2B | 2B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B |
Shank ⌀ Ds | 7 | 7 | 7 | 7 | 7 |