{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 1/2-13 UNC | |
Coating | TiN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.954 mm | |
Threads per inch | 13 | |
Thread ⌀ | 12.7 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 31.75 mm | |
Type of product | Tap |
Article number | 137910 1/2-13 | |
EAN / GTIN | 4062406374860 | |
Manufacturer number | 137910 1/2-13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 1/2-13
on request
In stock
24 pieces in stock
US $ 34.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 49.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 55.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 | 60 | 60 |
Thread size | 1/2-13 UNC | 1/2-13 UNC | 1/2-13 UNC |
Thread pitch | 1.954 | 1.954 | 1.954 |
Through-coolant | no | no | no |
Tool material | HSS E | HSS E PM | HSS E PM |
Tolerance class | 2B | 2BX | 2BX |
Application for type of drilling | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |