HOLEX Clever Tap machine tap 5/8-11

Article no.: 137868 5/8-11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverTap
Thread size 5/8-11 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Tolerance class 2B
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 2.309 mm
Threads per inch 11
Thread ⌀ 15.88 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 13.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 39.7 mm
Type of product Taps

Identification numbers & Classifications

Article number 137868 5/8-11
EAN / GTIN 4067263162384
Manufacturer number 137868 5/8-11

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
HSS-E

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  5/8-11

HOLEX Clever Tap machine tap 5/8-11

on request
In stock
49 pieces in stock
US $ 43.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
US $ 35.47
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 231.77
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 249.55
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 239.59
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated uncoated uncoated TiN
Flank angle 60 60 60 60 60
Thread ⌀ 15.88 15.88 15.875 15.875 15.875
Thread size 5/8-11 UNC 5/8-11 UNC 5/8-11 UNC 5/8-11 UNC LH 5/8-11 UNC
Thread pitch 2.309 2.309 2.309 2.309 2.309
Through-coolant no no no no no
Type of product Taps Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart