{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 5/16-18 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 7.94 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 6.6 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 19.85 mm | |
Type of product | Taps |
Article number | 137868 5/16-18 | |
EAN / GTIN | 4067263162346 | |
Manufacturer number | 137868 5/16-18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Clever Tap machine tap 5/16-18
on request
In stock
41 pieces in stock
US $ 15.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 18.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 152.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
US $ 165.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 157.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C | C | C | C |
Number of clamping slots | 3 | 3 | 3 | 3 | 3 |
Colour ring | without | without | without | without | without |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Thread type | UNC | UNC | UNC | UNC-LH | UNC |
Thread size | 5/16-18 UNC | 5/16-18 UNC | 5/16-18 UNC | 5/16-18 UNC LH | 5/16-18 UNC |
Application for type of drilling | up to 2.5×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes |