HOLEX Clever Tap machine tap 1/2-13

Article no.: 137868 1/2-13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverTap
Thread size 1/2-13 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Tolerance class 2B
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.954 mm
Threads per inch 13
Thread ⌀ 12.7 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.8 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 31.75 mm
Type of product Taps

Identification numbers & Classifications

Article number 137868 1/2-13
EAN / GTIN 4067263162377
Manufacturer number 137868 1/2-13

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
HSS-E

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Clever Tap machine tap  1/2-13

HOLEX Clever Tap machine tap 1/2-13

on request
In stock
31 pieces in stock
US $ 29.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
US $ 27.80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 231.77
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
US $ 249.55
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 239.59
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3 3 3
Thread ⌀ 12.7 12.7 12.7 12.7 12.7
Tapping hole ⌀ 10.8 10.8 10.73 10.73 10.73
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Cutting direction right-hand right-hand right-hand left-hand right-hand
Tool material HSS E HSS E HSS E HSS E HSS E
Application for type of drilling up to 2.5×D for blind holes up to 2×D for blind holes up to 2×D for blind holes up to 2×D for blind holes up to 2×D for blind holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart